Shop All Spring Return Hose Reels
Coxreels
3/8" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose
Mfr # SH-N-3100
Zoro # G2577271
product price: $652.99
/ea
Free Shipping & Returns
$652.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-3100
- Zoro # G2577271
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 8 1/4 in |
Mounting Hole Center to Center Width | 4 in |
Hose Fitting A Size | 3/8 in |
Reel Width | 8 1/4 in |
Mount Base Width | 6 in |
Fitting Size | 3/8 in x 3/8 in |
Hose Fitting B Size | 3/8 in |
Overall Dimensions | 24 in L x 8 1/4 in W x 21 1/4 in H |
Mounting Hole Center to Center Height | 5 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 6 in |
Reel Diameter | 24 in |
Swivel Outlet Size | 3/8 in |
Swivel Inlet Size | 3/8 in |
Hose Outside Dia. | 5/8 in |
Overall Height | 21 1/4 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 21 1/4 in, Overall Length 24 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A43 Outside45.2 Pitch44.3 (42W388)
- PIX Belt, B/5L, 21/32 x 82 in. OC (B79/5L820)
- ZSI Python Hose Clamp, 4-1/8 to 5-7/16" (PY-80)
- MAIN FILTER Hydraulic Filter, replaces BALDWIN PT8452, Suction, 10 micron, Inside-Out (MF0065824)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (P-LP-425-AL)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 3,000 psi (TMP-N-3100)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (EZ-P-LP-325)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-350)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 60 ft Length, 300 psi (SHL-N-160)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (E-LPL-450)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575)
- Coxreels Hose & Cable Reels