Shop All Cord Reels
Coxreels
35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage
Mfr # PC13-3512-B
Zoro # G0634545
product price: $579.99
/ea
Free Shipping & Returns
$579.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 115VAC
- Retractable Cord Length 35 ft
- Max. Amps 20
- Enclosure Rating Not Rated
- Cord Length 35 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC13-3512-B
- Zoro # G0634545
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 35 ft |
Cord Length | 35 ft. |
Overall Width | 8 1/2 in |
Overall Depth | 13 1/2 in |
Overall Height | 14 7/8 in |
Length | 35' |
Mounting Pattern Size | 3" x 5" |
Overall Dimensions | 8.50"(W) x 14.88"(H) x 13.50"(L) |
Base Size | 5" x 6" |
Details
Item | Cord Reel |
Voltage | 115VAC |
Max. Amps | 20 |
Enclosure Rating | Not Rated |
NEC Cord Designation | SJO |
Cord Included | Yes |
Grade | Heavy Duty |
Gauge/Conductor | 12/3 |
Number of Outlets | 4 |
Enclosed Reel | No |
Volts | 115 |
Hose | Yes |
Description
Cord Reel, Voltage 115V AC, Retractable Cord Length 35 ft, Max. Amps 20 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Toggle Switch (ON)-NONE-ON SPDT 10A @ 277V Screw Terminals Terminals (1NT1-8)
- RITTAL Keylocking Thumb Turn, Keylocking Thumb Turn Accessory, Zinc (2576000)
- NVENT HOFFMAN Carbon Steel Enclosure, 16 in H, 16 in W, 6 in D, NEMA 4; 12; 13, Hinged (CSD16166LG)
- EATON BUSSMANN Finger Safe Fuse Block, 2 Poles, 30A Amp Range, 600V AC/DC Volt Rating (CHM2DIU)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45123 (HBLI45123)
- Coxreels Extension Cords & Power Strips