Shop All Spring Return Hose Reels
Coxreels
3/4" x 50 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose
Mfr # TSH-N-550
Zoro # G2581867
product price: $730.99
/ea
Free Shipping & Returns
$730.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # TSH-N-550
- Zoro # G2581867
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4" |
Hose Length | 50 ft. |
Overall Length | 24" |
Overall Width | 9-3/8" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Air/Water Services, Pneumatic Tools, Wash-down, Lubrication, Fuel Delivery, Chemical Fluid Transfer, General Industrial, Manufacturing Plants, Lube Skids & Trucks, Service / Mechanic / Utility Vehicles, Mining, Construction & Railroad Operations, Automotive, Fleet & Aircraft Maintenance |
Item | Supreme Spring Hose Reel |
Description
Supreme Spring Hose Reel,3/4 In.x50 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Variable Frequency Drive, 3 HP, 208-240V (13E638)
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (P208-01A)
- CONTINENTAL CONTITECH 3/8" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi BL (PLB03830-50-13)
- WORLD WIDE FITTINGS Male Flat Face O-Ring Bulkhead to Male Flat Face O-Ring Straight Union - With Locknu (4325X10X10LN)
- COXREELS 1/2" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-475)
- COXREELS 1/2" x 100 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-4100)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- COXREELS Spring Return Fuel Hose Reel, 3/4 in Hose Dia., 75 ft Length, 300 psi (TSHL-N-575-BXN)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (SL19L-M350)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (SLPL-650)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- Coxreels Spring Return Hose Reels