Shop All Cord Reels
Coxreels
30 ft. 16/3 Retractable Cord Reel 2 Outlets 120VAC Voltage
Mfr # PC10-3016-F
Zoro # G6083913
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 30 ft
- Wire Size 16 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10-3016-F
- Zoro # G6083913
- UPC # 674255924529
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 30 ft |
Wire Size | 16 AWG |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Overall Depth | 7 3/8 in |
Feeder Cord Length | 5 ft |
Overall Width | 10 1/2 in |
Overall Height | 10 5/8 in |
Cord Length | 30 ft. |
Base Size | 4.63" x 8.38" |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Length | 30' |
Mounting Pattern Size | 2.5" x 6" |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Retractable Cord Length 30 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Red, 22mm, 24VAC/DC (XB5AVB4)
- IDEAL Shrink Tubing, 0.122in ID, Black, 4ft, PK5 (46-602)
- APPLETON ELECTRIC EYS Sealing Fitting, 25 Fill, Grayloy, 3/4 (EYS-216)
- MACROMATIC TimeDelayRely, 100-240VDC/24-240VAC, 11Pin (TAA2U-G)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 20.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5012-A)
- COXREELS 50 ft. 12/3 Spring Driven Cord Reel 1 Outlets (EZ-PC13-5012-X)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- MASTERPLUG 50 ft. L Metal Cord Reel (OTMP501512G4SLU)
- Coxreels Cord Reels