Shop All Cord Reels
Coxreels
30 ft. 16/3 Retractable Cord Reel 13.0 Amps 0 Outlets 120VAC Voltage
Mfr # PC10-3016-X
Zoro # G6083861
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 30 ft
- Wire Size 16 AWG
- Max. Amps 13.0
- Feeder Cord Ending Grounding Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10-3016-X
- Zoro # G6083861
- UPC # 674255924536
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 30 ft |
Wire Size | 16 AWG |
Overall Height | 10 5/8 in |
Feeder Cord Length | 5 ft |
Overall Width | 10 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 30 ft. |
Overall Depth | 7 3/8 in |
Cord Length | 30 ft. |
Length | 30' |
Mounting Pattern Size | 2.5" x 6" |
Base Size | 4.63" x 8.38" |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Flying Lead, Retractable Cord Length 30 ft, Reel Color Blue, Wire Size 16 AWG, Cord Color Black, Retractable Cord Ending Configuration Flying Lead, Trade Designation SJO, Number of Conductors 3, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 3/8 in., Gray (HJ1005G)
- PANDUIT Bonding Nut, Threaded Rail #10-32, PK100 (BGN1032-C)
- TY-RAP 16" L Cable Tie PK 10 (SS16-180-10)
- MONOPRICE Ethernet Cable, Cat 6, Gray, 1 ft. (2287)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 1 Outlets 115VAC Voltage (PC13-3512-A)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (EZ-PC13-5012-B)
- BAYCO Bayco® Triple Tap Extension Cord SL-800, Retractable Reel, 30'L Cord, 16/3 GA, Yellow (SL-800)
- Coxreels Cord Reels