Shop All Cord Reels
Coxreels
30 ft. 16/3 Power Cord Reel 0 Outlets
Mfr # PC10L-3016
Zoro # G0831778
product price: $272.99
/ea
Free Shipping & Returns
$272.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating Not Rated
- Gauge/Conductor 16/3
- NEC Cord Designation SJO
- Cord Length 30 ft.
- Number of Outlets 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10L-3016
- Zoro # G0831778
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 30 ft. |
Base Size | 4.63" x 8.38" |
Length | 30' |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Mounting Pattern Size | 2.5" x 6" |
Details
Item | Power Cord Reel |
Enclosure Rating | Not Rated |
Gauge/Conductor | 16/3 |
NEC Cord Designation | SJO |
Number of Outlets | 0 |
Cord Included | No |
Grade | Heavy Duty |
Enclosed Reel | No |
Hose | No |
Volts | 115 |
Amps | 13 |
Description
Compact efficient heavy duty power cord reel
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Cable Tie, HeavyDuty 36", 175 lb., Blk, PK10 (45-536UVBSP)
- LEVITON ELECTRICAL WIRE OR CABLE RACEWAY ELBW VRT 2X2 90UP W/CVR (S2VEL-9UC)
- AIMS POWER Power Inverter, Modified Sine Wave, 800 W Peak, 400 W Continuous, 2 Outlets (PWRINV400W)
- SCHNEIDER ELECTRIC Non-Illum Selector Switch, Left Key, 30mm (9001KS11K1H13)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS PC10-3012-A COMPACT EFFICIENT HVY DTY POWER CORD REEL WITH A SINGLE IND RECEPT (PC10-3012-A)
- COXREELS Cord Reel, SO, SJO, or SJTO, Blue (112Y-8)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 30 ft. 16/3 Extension Cord Reel 13 Amps 1 Outlets 120VAC Voltage (PC10-3016-A)
- COXREELS 100 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC24-0012-F)
- COXREELS 25 ft. 12 Power Cord Reel (PC10-2512-4)
- Coxreels Extension Cords & Power Strips