Shop All Cord Reels
Coxreels
30 ft. 12 Power Cord Reel 1 Outlets
Mfr # PC10-3012-A
Zoro # G0832399
product price: $478.99
/ea
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Enclosure Rating Not Rated
- Number of Outlets 1
- Gauge/Conductor 12
- Grade Heavy Duty
- Cord Length 30 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC10-3012-A
- Zoro # G0832399
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 30 ft. |
Mounting Pattern Size | 2.5" x 6" |
Overall Dimensions | 7.38"(W) x 10.63"(H) x 10.5"(L) |
Length | 30' |
Base Size | 4.63" x 8.38" |
Details
Item | Power Cord Reel |
Enclosure Rating | Not Rated |
Number of Outlets | 1 |
Gauge/Conductor | 12 |
Grade | Heavy Duty |
Cord Included | Yes |
Enclosed Reel | No |
NEC Cord Designation | SJO |
Volts | 115 |
Hose | Yes |
Amps | 20 |
Description
Cord Reel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 480 pc Vinyl Kit Plastic (5990-480VP)
- WIREMOLD Blank Steel Service Pole, 2-5/16in., Steel (25DTC-412)
- ILSCO Power Distribution Block, Line Conductor (PDB-412-500-1-EC)
- WIEGMANN Hole Seal, 0.87 In Hole dia., SS (WAS050SS)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- COXREELS 250 ft. Cord Storage Reel 45 Amps 0 Outlets 600VAC Voltage (1125PCL-8M-C)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- COXREELS 75 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC19-7512-F)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC13-5012-B)
- KH INDUSTRIES 50 ft. 12/4 Extension Cord Reel 16 Amps 0 Outlets 600VAC Voltage (RTFH4L-WW-B12K)
- Coxreels Extension Cords & Power Strips