Shop All Cord Reels
This Product is Discontinued
Coxreels
250 ft. Motor Driven Cord Reel 45 Amps 0 Outlets 600VAC Voltage (Discontinued)
Mfr # 1125PCL-8M-E
Zoro # G6083819
Free Shipping & Returns
This Product is Discontinued
Key Features
- Winding Method Motor Driven
- Voltage 600VAC
- Wire Size No Cord
- Retractable Cord Length No Cord
- Max. Amps 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 1125PCL-8M-E
- Zoro # G6083819
- UPC # 674255924222
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | No Cord |
Retractable Cord Length | No Cord |
Overall Depth | 21-5/8" |
Cord Length - Ext. Cords and Outlet Strips | No Cord Included |
Overall Width | 17-1/2" |
Overall Height | 19-1/8" |
Cord Length | 250 ft. |
Description
Motor Driven Cord Reel, Winding Method Motor Driven, Voltage 600V AC, Retractable Cord Length No Cord, Reel Color Blue, Wire Size No Cord, Cord Color Black, Retractable Cord Ending Configuration No Cord, Feeder Cord Ending Configuration Junction Box, Trade Designation No Cord, Number of Conductors 0, Number of Outlets 0, Location Indoor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.