Shop All Gas Welding Hose Reels
Coxreels
1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi
Mfr # SHW-N-175
Zoro # G0673788
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Outlet 1/4 in (M)NPT
- Max. Pressure 200 psi
- Max. Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Coxreels
- MFR # SHW-N-175
- Zoro # G0673788
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Height | 25 1/2 in |
Overall Width | 10 1/4 in |
Details
Hose Included | Yes |
Hose Outlet | 1/4 in (M)NPT |
Max. Pressure | 200 psi |
Max. Temp. | 150 Degrees F |
Item | Spring Return Welding Hose Reel |
Duty Rating | Heavy Duty |
Hose Material | EPDM |
Swivel Material | Brass |
Housing Material | Steel |
Bearings | Permanently Lubricated |
Latch | Locking |
Enclosed Reel | No |
Seal Type | Viton(R) |
Includes | Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel - Hose Reel - Welding Hose |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Drive Type - Hose Reels | Spring Return |
Reel Inlet | 1/4 in (F)NPT |
Application | Welding gas |
Description
Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 75 ft, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARKAL Temperature Indicator Stick, 300F (86625)
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP11-45)
- HAKKO Soldering Tip, Bevel, 0.8mm x 15.5mm (T18-C08)
- OATEY Solder Lead Free Wire, Silver - 8 oz (OA600975)
- COXREELS 1/4" x 100 ft. Spring Return Welding Dual Reel 200 psi (SHWL-N-1100)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel with Hose (SG17WT-150)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WT-1-200)
- COXREELS Welding Hose Reel, 1/4x50, T Grade (SHWT-N-150)
- Coxreels Gas Welding Hose Reels