Shop All Gas Welding Hose Reels
Coxreels
1/4" x 75 ft. Side Mount Welding Hose Reel with Hose
Mfr # SG19WT-175
Zoro # G1169309
product price: $787.99
/ea
Free Shipping & Returns
$787.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 1/4"
- Hose Length 75 ft.
- Reel Inlet 1/2 in (F)NPT
- Swivel Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SG19WT-175
- Zoro # G1169309
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 75 ft. |
Overall Width | 25 in |
Details
Hose Included | Yes |
Reel Inlet | 1/2 in (F)NPT |
Swivel Material | Carbon Steel |
Mounting | Bench, Floor, Truck, Wall |
Duty Rating | Heavy Duty |
Item | Side Mount Welding Hose Reel |
Description
Side mount welding hose reel 1/4 In. x 75 ft. 300 PSI with hose, Overall Width 25 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD TIG Rod, Aluminum, ER4043, 1/8" x 36" (ER4043-18)
- MILLER ELECTRIC Potentiometer, Fits Brand Miller (264050)
- FIBRE-METAL BY HONEYWELL Replacement Speedyloop Suspension (5000-H5)
- FIREPOWER Cutting Tip, GPN-3, Propane/Natural Gas (6700-2473)
- COXREELS Welding Hand Crank Reel 1/4inx200ft (117WTL-1-200)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117W-1-200)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112WT-1-100)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- Coxreels Gas Welding Hose Reels