Shop All Gas Welding Hose Reels
Coxreels
1/4" x 75 ft. Side Mount Welding Hose Reel
Mfr # EZ-SG19WT-175
Zoro # G1169887
product price: $837.99
/ea
Free Shipping & Returns
$837.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 1/4"
- Hose Length 75 ft.
- Overall Width 17 3/4 in
- Duty Rating Heavy Duty
- Motor Voltage 12V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SG19WT-175
- Zoro # G1169887
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4" |
Hose Length | 75 ft. |
Overall Width | 17 3/4 in |
Details
Duty Rating | Heavy Duty |
Item | Side Mount Reel with Guide Arm |
Motor Voltage | 12V DC |
Mounting | Bench, Floor, Truck, Wall |
Reel Inlet | 1/2 in (F)NPT |
Swivel Material | Carbon Steel |
Description
Side Mount Reel with Guide Arm, Motor Voltage 12V DC, Overall Width 17 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Gas Regulator, Single Stage, CGA-540, 5 to 125 psi, Use With: Oxygen (0781-0043)
- PARKER TORCHOLOGY Insulator, Cup Gasket (WP9/WP20) (598882)
- TILLMAN 18 In Ack Aluminized Sleeve, PR (8218)
- TURBOTORCH Regulator, Flowmeter, Light-Duty, Nitrogen Gas (0386-0849)
- COXREELS 1/4" x 100 ft. Spring Driven Welding Dual Reel 200 psi (EZ-SHWL-1100)
- COXREELS 1/4" x 50 ft. Spring Return Welding Dual Reel 200 psi (SHWTL-N-150)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-250-C)
- COXREELS Welding Hose Reel, 1/4"x50 (EZ-SHW-150)
- COXREELS 1/4" x 50 ft. Side Mount Welding Hose Reel (SG17W-150)
- CYCLONE Pneumatic 50 ft. Professional Dual-Hose Welding Reel (CP3684)
- Coxreels Gas Welding Hose Reels