Shop All Gas Welding Hose Reels
Coxreels
1/4" x 25 ft. Spring Return Welding Dual Reel w/Hose 200 psi
Mfr # P-WT-125
Zoro # G1173210
product price: $460.99
/ea
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
- Hose Outlet 1/4 in (M)NPT
- Max. Pressure 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-WT-125
- Zoro # G1173210
- Country of Origin United States
- Category Gas Welding Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Width | 8 1/2 in |
Overall Length | 17 in |
Overall Height | 18 5/8 in |
Details
Hose Included | Yes |
Hose Outlet | 1/4 in (M)NPT |
Max. Pressure | 200 psi |
Max. Temp. | 150 Degrees F |
Drive Type - Hose Reels | Spring Return |
Housing Material | Steel |
Seal Type | Viton(R) |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Item | Spring Return Welding Hose Reel |
Duty Rating | Light Duty |
Includes | Welding Hose Reel - Spring Driven Welding Hose Reel - Twin-Line Welding Hose Reel - Retractable Welding Reel |
Hose Material | Neoprene |
Reel Inlet | 1/4 in (F)NPT |
Swivel Material | Brass |
Latch | Locking |
Bearings | Permanently Lubricated |
Enclosed Reel | No |
Application | Welding gas |
Description
Spring Return Welding Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 18 5/8 in, Overall Length 17 in, Overall Width 8 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAKKO Rework Station, 3 Port, DTS, 120V, ESD Safe (FM206-DTS)
- AMERIFLAME The Blazer Hand Torch Kit (HT7)
- POWERWELD Nozzle Reamer (REAMER)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-100)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- COXREELS Welding Hose Reel, 1/4x50, T Grade (SHWT-N-150)
- COXREELS Dual Hose Hand Crank Welding Reel (1275W-3-100-C)
- COXREELS 1/4" x 75 ft. Side Mount Welding Hose Reel (EZ-SG19W-175)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (117WL-1-200)
- COXREELS Welding Hand Crank Hose Reel 1/4In. (112W-1-50)
- Coxreels Gas Welding Hose Reels