Shop All Spring Return Hose Reels
Coxreels
1/4" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # EZ-P-LP-125
Zoro # G2577168
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-P-LP-125
- Zoro # G2577168
- UPC # 674255726079
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 13 3/4 in |
Overall Width | 6 in |
Overall Height | 14 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Overall Height 14 1/2 in, Overall Length 13 3/4 in, Overall Width 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 3/4 in Bore, 6 in Stroke, Round Body Double Acting (1.75DXPSRM06.00)
- MI-T-M High Pressure Pump (3-0194)
- BESTORQ Kevlar V-Belt / 4L1010LG, 4L1010K (4L1010K)
- ZORO SELECT Hose Clamp, LCS, Dia 50mm x 2.0mm, PK10 (CTB-50ST FK)
- COXREELS Spring Return Hose Reel, 3/8" Hose Dia., 25 ft. Length, 300 psi (P-LP-325)
- COXREELS Hose Reel, T, 3/8 Inch ID, 5/8 Inch OD, 75 ft Hose L, Steel (TSH-N-375)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-NPL-350)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (EZ-SH-525)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS 3/4" x 75 ft. Supreme Spring Hose Reel, Max 300 psi, w/Hose (TSH-N-575)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (6WA74)
- Coxreels Hose & Cable Reels