Shop All Spring Return Hose Reels
Coxreels
1/2" x 50 ft. Spring Return Hose Reel, Max 2500 psi, w/Hose
Mfr # EZ-MP-450
Zoro # G2577201
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-MP-450
- Zoro # G2577201
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 1/2 in |
Overall Width | 8 3/4 in |
Overall Height | 25 1/2 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 25 1/2 in, Overall Length 19 1/2 in, Overall Width 8 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Banded Ball Thrust Bearing, Bore .750 In (AKL.D5)
- SMC Valve, Dbl Slnd, Base Mnt, 2 Position, 24VDC (SY3240-5G)
- CENTURY Condenser Fan Motor, 1/3 to 1/6HP, 1075rpm (ORM5458BU)
- SMC Bulkhead Union Elbow, 90 Deg, 12mm, Tube (KQ2LE12-00A)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (SHL-N-3100)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- COXREELS 1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-4100)
- COXREELS DEF Hvy Dty Spring Hose Reel, 3/4"ID, 25ft (SHL-N-525-DF-BBX)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (P-LP-150-AL)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 3,000 psi (EZ-MP-350)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (4UKX5)
- Coxreels Hose & Cable Reels