Shop All Spring Return Hose Reels
Coxreels
1/2" x 25 ft. Low Pressure Spring Hose Reel, 300 psi, w/Hose
Mfr # P-LP-425
Zoro # G2581182
product price: $332.99
/ea
Free Shipping & Returns
$332.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2"
- Hose Length 25 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # P-LP-425
- Zoro # G2581182
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 25 ft. |
Overall Length | 17-1/8" |
Overall Width | 7" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers |
Item | Low Pressure Spring Hose Reel |
Description
Low Press Spring Hose Reel,1/2 In.x25 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Predator PowerBand Belts, 3/5VP850 (3/5VP850)
- BESTORQ Aftermarket 072-350 GRAVELY Kevlar Replacement V-Belt | 5/8 x 60, B57LG (B57LG)
- DYNABRADE Tune-Up Kit (96007)
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 1 B 124 SDS (1 B 124 SDS)
- COXREELS Hose Reel, 3/8 in Hose Dia., 50 ft. Length, 4000 psi (EZ-E-HP-350)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (SL17L-L350)
- COXREELS DEF Supreme Spring Hose Reel, 3/4"ID, 50ft (TSHL-N-550-DF-BBX)
- COXREELS Combination Air/Water Reel, 1/2 in Hose Dia., 25 ft. Length, 300 psi (C-LPL-425-425)
- COXREELS Side Mount Reel with Guide Arm, 1/2" Hose Dia., 50 ft. Length (EZ-SG19-L450)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- Coxreels Spring Return Hose Reels