Shop All Spring Return Hose Reels
Coxreels
1/2" x 100 ft. Spring Return Hose Reel, Max 300 psi, w/Hose
Mfr # EZ-SH-4100
Zoro # G2576486
product price: $782.99
/ea
Free Shipping & Returns
$782.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-SH-4100
- Zoro # G2576486
- UPC # 674255729674
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 100 ft |
Overall Length | 23 in |
Overall Width | 9 1/4 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Height | 5 in |
Hose Fitting A Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Reel Width | 8 3/4 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 6 in |
Hose Fitting B Size | 1/2 in |
Overall Height | 25 1/4 in |
Overall Dimensions | 23 in L x 9 1/4 in W x 25 1/4 in H |
Hose Outside Dia. | 3/4 in |
Reel Diameter | 24 in |
Fitting Size | 1/2 in x 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 6 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 100 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 25 1/4 in, Overall Length 23 in, Overall Width 9 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Union Mender, Composite, 3/8" Tube, 250 psi (85040-06)
- CARLISLE BP79 Super Blue Ribbon V-Belt (BP79)
- D&D 1340mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB1340)
- LITTLE GIANT PUMP Pump Motor, 8.2A Full Load, 12-1/8"Shaft L (2145089003GS)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (P-LPL-350)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (SHL-N-450)
- COXREELS Combination Air/Water Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (C-LP-150-150)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (P-LP-330)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,000 psi (THPL-N-375)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- Coxreels Spring Return Hose Reels