Shop All Spring Return Hose Reels
Coxreels
1/2" x 100 ft. Spring Hose Reel, Max 300 psi, w/Hose
Mfr # SH-N-4100
Zoro # G2581891
product price: $674.99
/ea
Free Shipping & Returns
$674.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2"
- Hose Length 100 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # SH-N-4100
- Zoro # G2581891
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2" |
Hose Length | 100 ft. |
Overall Length | 24" |
Overall Width | 8-3/4" |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Hose Included | Yes |
Housing Material | Steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Water |
Mounting | Floor, Wall, Ceiling and Vehicles |
Application | Air/Water Services, Pneumatic Tools, Lubrication, Chemical Fluid Transfer, General Industrial, Manufacturing Plants & Facilities, Maintenance Repair & Operations, Automotive & Fleet Service Centers |
Item | Spring Hose Reel |
Description
Spring Hose Reel,Super Hub,1/2 In.x100 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- FECHOMETAL USA Bolt Clamp 3/4 x 0.030 x 60" Stainl, PK5 (SPAFTA7308153N)
- GATES Polyflex Belts, 11M1250 (11M1250)
- TRITAN Flange Bearing, 2-Bolt, Ball, 1-15/16" Bore (HCFLU210-31)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (SHF-N-525)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (EZ-SH-550)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,500 psi (EZ-TMPL-450)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650)
- COXREELS SH-N-3100-HV Heavy Duty Spring Rewind Hi-Vis Safety Hose Reel (SH-N-3100-HV)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 50 ft. Length, 300 psi (SH-N-550)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (P-LPL-335)
- Coxreels Spring Return Hose Reels