Shop All Motorized Hose Reels
Coxreels
1125PCL-8M-H 1125PCL Series 250' Hydraulic Large Capacity Power Cord Reel - 600V 45A
Mfr # 44111258MHPCL
Zoro # G510828627
product price: $2,903.99
/ea
Free Shipping & Returns
$2,903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # 44111258MHPCL
- Zoro # G510828627
- Country of Origin United States
- Category Motorized Hose Reels
Description
Outfit your business with Coxreels 1125PCL-8M-H 1125PCL Series 250' hydraulic large capacity power cord reel - 600V 45A. Constructed with high quality heavy-duty steel this power cord reel is extremely reliable. The sturdy inAin frame base is not bolted it is one piece for superior structure. The frame base is made from all CNC robotically welded 12 gauge steel while it also uses CNC robotically spun discs for greater durability. The ribbed discs and rolled edges provide convenient safety on top of its impressive strength. The slip ring assembly is drum-located with an easy-to-access removable panel. This allows for quick and simple routine maintenance that doesn't require removal of the reel from its mount. The bearings are permanently lubricated coupling with the self-aligning pillow block bearings to allow smooth rotation and long-lasting use. The CPC powder coat finish looks professional and is rust-inhibiting and chip-resistant.This large capacity power cord reel is specifically designed for heavy-duty rough applications. The hydraulic motor is end ported and allows seamless retraction. Its direct gear drive is reliable and chain-free. It provides smooth and quiet rotation that is ideal for use in public spaces. This unit features a incable keeperin to prevent the lead cable from whipping or getting twisted. The adjustable tension brake also prevents infree-wheelingin from occurring during operation. For ease of use this reel is fitted with a 600V rated slip ring for the electrical current to run through. A long-handled locking pin secures the reel from unwanted rotation while in storage or during transportation. This unit features a narrow width that is convenient for installation and use in narrow spaces. This reel can handle a 12/3 gauge or 10/3 gauge SO type power cord. It requires a 600V electrical connection for operation and can handle a total load of up to 45A.Overall Dimensions:Length: 17 1/2inWidth: 18 5/8inHeight: 19 1/8inBase Dimensions:Length: 16inWidth: 13 3/8in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO D1160 Oem Replacement, 1480Rpm (D1160)
- PARKER Connector, Zinc Pltd Steel, MxORFS, 1/2In (8-8 FLO-S)
- CARLISLE 1440-8MPT-35 Panther Synchronous Belt (1440-8MPT-35)
- NACHI 22200 Spherical Roller Bearing, 22206EXQW33C3 (22206EXQW33C3)
- COXREELS Elec Hose Reel 1/2inx100ft, 12VDC 5000PSI (HP1125-4-100-E)
- COXREELS Motor Rewind SS Storage Reel, 200ft, No.4 (1175-6-200-A-SS)
- COXREELS Electric 12V Dc Explosion Proof 1/2Hp (1125-4-200-ED)
- COXREELS Electric Dc Explosion Proof Motor Rewind (1175-6-150-ED)
- COXREELS Hybrid Hose Reel 1inx225ft, 12VDC (1660-1328-ED)
- COXREELS Electric Explosion Proof 1/2Hp Reel (1125-5-100-EA)
- COXREELS Motorized Hose Reel, 1/2x200 (1125-4-200-E)
- Coxreels Hose & Cable Reels