Shop All Cord Reels
Coxreels
100 ft. 16/3 Spring Driven Cord Reel
Mfr # EZ-PC24-0016-E
Zoro # G1169099
product price: $655.99
/ea
Free Shipping & Returns
$655.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 16/3
- Overall Width 10 1/4 in
- Housing Material Steel
- Latch Locking
- Duty Rating Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-PC24-0016-E
- Zoro # G1169099
- Country of Origin United States
- Category Cord Reels
Dimensions
Overall Width | 10 1/4 in |
Cord Length | 100 ft. |
Overall Height | 25 1/2 in |
Overall Length | 24 in |
Length | 100' |
Base Size | 6" x 6" |
Mounting Pattern Size | 4" x 5" |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Details
Item | Spring Driven Cord Reel |
Gauge/Conductor | 16/3 |
Housing Material | Steel |
Latch | Locking |
Duty Rating | Heavy Duty |
Mounting | Bench and Vehicles, Ceiling, Floor, Wall |
Cord Included | Yes |
Hose Material | Yes |
Bearings | Permanently Lubricated |
Enclosed Reel | No |
NEC Cord Designation | SJO |
Includes | Safety Series Power Cord Reel - Spring Driven Power Cord Reel - Power Cord Reel - Light & Receptacle - Retractable Reel |
Volts | 115 |
Hose | Yes |
Amps | 13 |
Description
Spring Return Cord Reel, Overall Height 25 1/2 in, Overall Length 24 in, Overall Width 10 1/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 1NC/1NO Safety Interlock Switch Nema 1, 4, 12, 13 (GKBA1L7)
- GARDNER BENDER Cable Spacer, Snap Lock, Int Nail, Red, PK20 (MCS-20W)
- TY-RAP 11.1" L Miniature Cable Tie BK PK 100 (TY526MX)
- PMA OVN2-29.20, CONDUIT CLIP PA6 NW29 ANTHRACITE (OVN2-29.20)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 30 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (PC10-3012-B)
- COXREELS 50 ft. 16/3 Spring Driven Cord Reel (EZ-PC13-5016-E)
- COXREELS 50 ft. 12 Spring Return Cord Reel 0 Outlets (PC13L-5012)
- LUMAPRO Extension Cord Reel with Hand Lamp No Receptacle Amps 0 Outlets 120VAC Voltage (436H01)
- Coxreels Cord Reels