Shop All Cord Reels
Coxreels
100 ft. 12/3 Spring Driven Cord Reel
Mfr # EZ-PC24-0012-X
Zoro # G4106466
product price: $958.99
/ea
Free Shipping & Returns
$958.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 100 ft.
- Cord Included Yes
- NEC Cord Designation SJO
- Gauge/Conductor 12/3
- Enclosed Reel No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-PC24-0012-X
- Zoro # G4106466
- Country of Origin United States
- Category Cord Reels
Dimensions
Cord Length | 100 ft. |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Length | 100' |
Details
Item | Spring Driven Cord Reel |
Cord Included | Yes |
NEC Cord Designation | SJO |
Gauge/Conductor | 12/3 |
Enclosed Reel | No |
Amps | 20 |
Volts | 115 |
Hose | Yes |
Description
EZ-Coil Spring Rewind Power Reel-X 100in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL GFCI Receptacle, 20A, 125VAC, 5-20R, Black (GFTWRST20BK)
- ECM INDUSTRIES 6PK GRN GRND Connector (19-095)
- SQUARE D Neutral Assembly Kit, 400A (SN400LA)
- IFM Proximity Sensor, Inductive, 15mm, PNP, NO (IIS204)
- COXREELS 300 ft. Cord Storage Reel 0 Outlets (112Y-4)
- COXREELS 100 ft. 16/3 Spring Return Cord Reel 1 Outlets (PC24-0016-X)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- COXREELS 50 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC13-5016-A)
- COXREELS 30 ft. 16 Spring Driven Cord Reel (PC10-3016-A-BXC)
- COXREELS 35 ft. 12/3 Retractable Cord Reel 20.0 Amps 2 Outlets 120VAC Voltage (PC13-3512-F)
- CONDUCTIX-WAMPFLER 50 ft. 12/3 Retractable Cord Reel 20 Amps 4 Outlets 125VAC Voltage (XA-121120305016E)
- Coxreels Extension Cords & Power Strips