Shop All Cord Reels
Coxreels
100 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage
Mfr # EZ-PC24-0012-F
Zoro # G6083800
product price: $1,206.99
/ea
Free Shipping & Returns
$1,206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
- Cord Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # EZ-PC24-0012-F
- Zoro # G6083800
- UPC # 674255922686
- Country of Origin United States
- Category Cord Reels
Dimensions
Wire Size | 12 AWG |
Overall Depth | 10 1/4 in |
Feeder Cord Length | 5 ft |
Overall Width | 24 in |
Overall Height | 25 1/2 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Cord Length | 100 ft. |
Mounting Pattern Size | 4" x 5" |
Base Size | 6" x 6" |
Length | 100' |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Duplex GFCI Box Receptacle, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 2, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 100' 24Ga Galv Wire (123132)
- HUBBELL 30A Twist-Lock Plug 2P 3W 125VAC L5-30P BK/WT (HBL2611)
- EAST PENN Wire-16Ga Black 500' Primary, #03641 (03641)
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120V AC, 3 Poles, 1NO (8536SAG12V02H30S)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 35 ft. 12/3 Cord Reel 20 Amps 4 Outlets 115VAC Voltage (PC13-3512-B)
- COXREELS 50 ft. 12/3 Cord Reel 20 Amps 0 Outlets 115VAC Voltage (PC13-5012-X)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-5010-X)
- COXREELS 100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC24-0012-A)
- COXREELS 50 ft. 10/3 Spring Return Cord Reel 1 Outlets (PC17-3510-X)
- HUBBELL WIRING DEVICE-KELLEMS Cord Reels HBLI45103 (HBLI45103)
- Coxreels Extension Cords & Power Strips