Shop All Cord Reels
Coxreels
100 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage
Mfr # PC24-0012-A
Zoro # G6083983
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120VAC
- Retractable Cord Length 100 ft
- Wire Size 12 AWG
- Feeder Cord Ending Grounding Plug
- Reel Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Coxreels
- MFR # PC24-0012-A
- Zoro # G6083983
- Country of Origin United States
- Category Cord Reels
Dimensions
Retractable Cord Length | 100 ft |
Wire Size | 12 AWG |
Overall Depth | 10 1/4 in |
Cord Length - Ext. Cords and Outlet Strips | 100 ft. |
Overall Height | 25 1/2 in |
Feeder Cord Length | 5 ft |
Overall Width | 24 in |
Cord Length | 100 ft. |
Overall Dimensions | 10.25"(W) x 25.5"(H) x 24"(L) |
Mounting Pattern Size | 4" x 5" |
Length | 100' |
Base Size | 6" x 6" |
Description
Retractable Cord Reel, Voltage 120V AC, Retractable Cord Ending Single Industrial Connector, Retractable Cord Length 100 ft, Reel Color Blue, Wire Size 12 AWG, Cord Color Black, Retractable Cord Ending Configuration NEMA 5-20R, Feeder Cord Ending Configuration NEMA 5-20P, Trade Designation SJO, Number of Conductors 3, Number of Outlets 1, Feeder Cord Length 5 ft, Feeder Cord Ending Grounding Plug, Location Indoor
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Electric Joint Compound (PJC7201)
- MERSEN Fuse Reducer, H, K Fuse Class, 400A Max. Amps, 600V AC Max. Volts, 200 to 400A Amp Range (422)
- DAYTON Control Transformer, 350 VA, 80 °C, 12/24V AC, 120V AC (31EJ01)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 20A, 2 Pole, 120/240V AC (UBIF0220N)
- COXREELS 50 ft. 12/3 Retractable Cord Reel 2 Outlets 120VAC Voltage (EZ-PC13-5012-F)
- COXREELS 50 ft. 12 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC13-5012-A)
- COXREELS 50 ft. 12/3 Extension Cord Reel 20 Amps 2 Outlets 120VAC Voltage (PC13-5012-F)
- COXREELS 100 ft. 16/3 Retractable Cord Reel 13.0 Amps 1 Outlets 120VAC Voltage (EZ-PC24-0016-A)
- COXREELS 30 ft. 12 Power Cord Reel 1 Outlets (PC10-3012-A)
- COXREELS 30 ft. 12/3 Power Cord Reel 0 Outlets (PC10L-3012)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 4 Outlets 120VAC Voltage (PC19-7512-B)
- Coxreels Cord Reels