Shop All Pneumatic Caulk Guns
Cox
Pneumatic Caulk Gun, 29 oz, Cartridge, Gray
Mfr # 63002
Zoro # G7513475
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 29 oz
- For Container Type Cartridge
- Air Inlet 1/4 in NPT
- Features Silencer, True Adjustable Regulator
- Application Low to High Viscosity Materials
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cox
- MFR # 63002
- Zoro # G7513475
- UPC # 717647610027
- Country of Origin United Kingdom
- Category Pneumatic Caulk Guns
Dimensions
For Container Size | 29 oz |
Cartridge Size | 29 oz |
Air Inlet Size | NPT |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Air Inlet | 1/4 in NPT |
Features | Silencer, True Adjustable Regulator |
Application | Low to High Viscosity Materials |
Grip | Pistol |
Pressure Range | 0 to 100 psi |
Cartridge Type | Cartridge |
Retainer Type | Quick Release |
Barrel Material | Aluminum |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 100 psi |
Air Inlet Type | 1/4 in Male NPT |
Air Inlet Gender | 1/4 in |
For Application Type | Low to High Viscosity Materials |
Sound Level | 82 dB |
Color | Gray |
Power Source | Air Powered |
Frame Style | Open |
Thrust Ratio | 326 lb |
Description
Caulk Gun, For Container Type Cartridge, For Container Size 29 oz, Frame Style Open, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size NPT, Air Inlet Type 1/4 in Male NPT, Sound Level 82 dB, Thrust Ratio 326 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVCON 5-Minute Epoxy Adhesive, 25 ml, Syringe, Light Amber, 1:1 Mixing Ratio (14250)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- INTERTAPE Double Sided Tape, Gray, 36 yd (SGAFT)
- 3M 3M 4496B Double Coated Foam Tape 2" circle, Black, 5PK (4496B)
- COX Pneumatic Caulk Gun, 10 oz, Gray (63001)
- COX Caulk Gun, 600 mL, Sausage Pack, Aluminum (63007-600S)
- COX Caulk Gun, 600 mL, Bulk Container (61009)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- COX Caulk Gun, 10 oz, Cartridge (63004-LP)
- COX Caulk Gun, 600 mL, Sausage Pack (63006-600)
- NEWBORN Caulk Gun, 29 oz, Cartridge, Black (710AL-30)
- Cox Caulk Guns & Accessories