Shop All Two-Part Adhesive Applicator Parts
Cox
Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1
Mfr # 2P2150
Zoro # G5265714
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Application Use 50mL Epoxy Adhesives
- Mixing Ratio 10:1, 4:1
- For Use With 50 mL Cartridges
- Type Dual Manual
- Product Type Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 2P2150
- Zoro # G5265714
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicator Parts
Details
Item | Plunger |
Application | Use 50mL Epoxy Adhesives |
Mixing Ratio | 10:1, 4:1 |
For Use With | 50 mL Cartridges |
Type | Dual Manual |
Product Type | Plunger |
Compatible Mfr Part Number | MP25 |
Description
Plunger, For Use With 50 mL Cartridges, Product Type Plunger, Mixing Ratio 10:1, 4:1, Compatible Mfr Part Number MP25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE Spray Adhesive, 14 fl oz, Aersol Can, Clear (6301502)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 5 lb/hr (PRO2-220)
- SILVERTAPE Foam Tape, Black, 5-1/2 yd. L, 1/2 in. W (.50064115.5)
- 3M 3M™ 301+ Masking Tape, 6.3 Mil, 1" x 60 yds., Yellow, 36/Case (T935301)
- COX Aluminum Plunger, 42mm (2P1031)
- COX Aluminum Plunger, 46mm (3P1117)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- FASTCAP Lid Ring, Yellow, - Mixing Ratio (GB.LID-RING)
- LOCTITE Plunger, Gray, 10:01 Mixing Ratio (572108)
- Cox Two-Part Adhesive Applicators & Nozzles