Shop All Two-Part Adhesive Applicators
This Product is Discontinued
Cox
Epoxy Applicator, Black/Blue, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (Discontinued)
Mfr # A400LPMR
Zoro # G4358304
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mixing Ratio 1:1, 10:1, 2:1, 4:1
- For Use With 400mL Cartridges
- Characteristics Side Load/Return Air
- Color Black/Blue
- Type Dual Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # A400LPMR
- Zoro # G4358304
- UPC # 717647604026
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicators
Dimensions
Air Inlet Size | 1/4 in |
For Container Size | 400 mL |
Details
Item | Epoxy Applicator |
Mixing Ratio | 1:1, 10:1, 2:1, 4:1 |
For Use With | 400mL Cartridges |
Characteristics | Side Load/Return Air |
Color | Black/Blue |
Type | Dual Cartridge |
Includes | Plunger Kits for All Mix Ratios |
Frame Style | Open |
Air Inlet Type | BSP |
Grip | Pistol |
Air Inlet | 1/4 in BSP |
For Container Type | Cartridge |
Air Inlet Gender | Male |
Power Source | Air Powered |
Mix Ratio | 1:1, 10:1, 2:1, 4:1 |
Mix Ratios | 1:1, 2:1, 4:1, 10:1 |
Description
Epoxy Applicator, Mix Ratios 1:1, 2:1, 4:1, 10:1, For Container Size 400 mL, For Container Type Cartridge, Frame Style Open, Air Inlet Gender Male, Air Inlet Size 1/4 in, Air Inlet Type BSP, Air Inlet 1/4 in BSP
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.