Shop All Two-Part Adhesive Applicators
This Product is Discontinued
Cox
Epoxy Applicator, Black, Gray, 1:1, 10:1, 2:1, 4:1 Mixing Ratio (Discontinued)
Mfr # 81200MR
Zoro # G3884837
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mixing Ratio 1:1, 10:1, 2:1, 4:1
- For Use With 200mL Cartridges
- Characteristics 30 min Fast Charge, All Component Replaceable Parts, Maximum Force 787 lb, Variable Speed Control
- Application To Dispense Sealants and Adhesives
- Nozzle Type Mixing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 81200MR
- Zoro # G3884837
- UPC # 717647812001
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicators
Dimensions
For Container Size | 200 mL |
Overall Depth | 4 1/2 in |
Overall Length | 11 1/8 in |
Overall Width | 18 3/4 in |
Description
Epoxy Applicator, Mix Ratios 1:1, 10:1, 2:1, 4:1, For Container Size 200 mL, For Container Type Dual Cartridge, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, (1) Charger, Battery Capacity (1) 2 Ah, Number of Batteries Included 1, Charger Included Yes, Voltage 18V DC
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.