Shop All Manual Caulk Guns
Cox
Caulk Gun, Steel, 10 oz
Mfr # 41004-XT
Zoro # G5249422
original price:
$27.89
11% off
new price: $24.69
/ea
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Manual
- For Use With 10 oz Cartridges
- Material Steel
- Frame Style Revolving Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 41004-XT
- Zoro # G5249422
- UPC # 717647410078
- Country of Origin United Kingdom
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Manual |
For Use With | 10 oz Cartridges |
Material | Steel |
Frame Style | Revolving Half Barrel |
Mixing Ratio | 18:01 |
Application | To Dispense Sealants and Adhesives |
Thrust Ratio | 18:01 |
Product Type | Standard |
Barrel Material | Steel |
Barrel Materials | Steel |
For Container Type+1 | Cartridge |
Thrust Ratio+1 | 18:1 |
Plunger Type | Smooth Rod |
Grip Style | Comfort |
Description
Caulk Gun, Thrust Ratio 18:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, For Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Longneck Bottle Super Glue, 0.18 oz, Dries Clear (230992)
- 3M Hand Masker Paper Blade (00051131067967)
- 3M Cloth Tape, 2 In x 5 yd, 5.6 mil, Brown (5451)
- 3M Film Tape, White, 1 in. W, Acrylic, 72 yd. (850)
- COX 10.5oz EasiFlow HD Steel Skeleton Frame Caulk Gun (159200)
- COX Caulk Gun, Steel, 10 oz (41004-2T)
- COX 10.5oz EasiFlow HD Lite Fiberglass Skeleton Frame Caulk Gun (159197)
- COX Cox-41004-XT Chilton Extra Thrust 10.3-Ounce Cartridge Cradle Manual Caulk Gun (CGUN2-C)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- COX 10.5oz PowerFlow Cartridge Rotating Cradle Dispenser (159207)
- L.H. DOTTIE Caulking Gun, Blue, Carbon Steel (CGS10P)
- Cox Caulk Guns & Accessories