Shop All Manual Caulk Guns
Cox
Caulk Gun, Steel, 10 oz
Mfr # 41004-2T
Zoro # G5249413
product price: $37.79
/ea
$37.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Type Cartridge
- Type Manual
- For Use With 10 oz Cartridges
- Material Steel
- Frame Style Revolving Half Barrel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 41004-2T
- Zoro # G5249413
- UPC # 717647410092
- Country of Origin United Kingdom
- Category Manual Caulk Guns
Dimensions
For Container Size | 10 oz |
For Container Size+1 | 10 oz |
Details
Item | Caulk Gun |
For Container Type | Cartridge |
Type | Manual |
For Use With | 10 oz Cartridges |
Material | Steel |
Frame Style | Revolving Half Barrel |
Characteristics | Support Straps, Secure Cartridge Fit |
Application | To Dispense Sealants and Adhesives |
Mixing Ratio | 26:01:00 |
Thrust Ratio | 26:01:00 |
Thrust Ratio+1 | 26:1 |
Barrel Material | Steel |
For Container Type+1 | Cartridge |
Plunger Type | Smooth Rod |
Grip Style | Comfort |
Barrel Materials | Steel |
Product Type | Standard |
Description
Caulk Gun, Thrust Ratio 26:1, For Container Size 10 oz, Barrel Materials Steel, Frame Style Revolving Half Barrel, Grip Style Comfort, Material Metal, Plunger Type Smooth Rod, Product Type Caulk Gun, For Container Type Cartridge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTCAP Double Sided Film Tape, 1 in W x 16 3/4 yd L, 5.5 mil Thick, 50 ft, Transparent (STAPE.1"X50')
- LEXEL Sashco White Elastomeric Sealant 5 oz (13043)
- SHOE GOO 2 Oz. Boots & Gloves Multi-Purpose Adhesive (110610)
- 3M 3M Foil Tape 3340 Silver, 2-1/2 in x 50 yd 4.0 mil (7000124697)
- COX Caulk Gun, Steel, 10 oz (41004-XT)
- COX 10.5oz PowerFlow Cartridge Rotating Cradle Dispenser (159207)
- COX 10.5oz EasiFlow HD Lite Fiberglass Skeleton Frame Caulk Gun (159197)
- COX Caulk Gun, Black/Silver, Aluminum, 34 oz (51002-1000/2SC)
- COX 10.5oz EasiFlow HD Steel Skeleton Frame Caulk Gun (159200)
- COX Caulk Gun, Steel, 32 oz (41006)
- INTERTOOL Caulk Gun, 10 oz., Drip Selector, Composite Body (HT08-0028)
- Cox Manual Caulk Guns