Shop All Pneumatic Caulk Guns
Cox
Caulk Gun, 600 mL, Bulk Container
Mfr # 61009
Zoro # G7893620
product price: $153.76
/ea
Free Shipping & Returns
$153.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Container Size 600 mL
- For Container Type Bulk Container
- Cartridge Size 600 mL
- Air Inlet 1/4 in NPT
- Application Spray and Bead Application
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 61009
- Zoro # G7893620
- UPC # 717647610096
- Country of Origin United Kingdom
- Category Pneumatic Caulk Guns
Dimensions
For Container Size | 600 mL |
Cartridge Size | 600 mL |
Air Inlet Size | BSP |
Details
Item | Caulk Gun |
For Container Type | Bulk Container |
Air Inlet | 1/4 in NPT |
Application | Spray and Bead Application |
Retainer Type | Retaining Ring |
Grip | Pistol |
Pressure Range | 0 to 100 psi |
Barrel Material | Aluminum |
Cartridge Type | Bulk |
Sound Level | 82 dB |
Maximum Operating Pressure | 100 psi |
Air Inlet Type | 1/4 in Male BSP |
Thrust Ratio | 326 lb |
Air Inlet Gender | 1/4 in |
Frame Style | Enclosed |
Color | Black |
Minimum Operating Pressure | 0 psi |
Power Source | Air Powered |
Description
Caulk Gun, For Container Type Bulk Container, For Container Size 600 mL, Frame Style Enclosed, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 0 psi, Pressure Range 0 to 100 psi, Air Inlet Male, Air Inlet Gender 1/4 in, Air Inlet Size BSP, Air Inlet Type 1/4 in Male BSP, Sound Level 82 dB, Thrust Ratio 326 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBRA-TITE Instant Adhesive, 306 Series, Clear, 1 lb, Bottle (30620)
- 3M Polyurethane Adhesive Sealant, FastBond Spray Activator 1 Series, Gray, 20 oz, Sausage Pack (1)
- OATEY Green Transition Cement For ABSPVC 16 oz (30925V)
- DEWALT Caulk Gun, 20V DC, 29 oz, Battery (DCE570B/DCB204)
- COX Pneumatic Caulk Gun, 29 oz, Cartridge, Gray (63002)
- COX Pneumatic Caulk Gun, 10 oz, Gray (63001)
- COX Caulk Gun, 600 mL, Sausage Pack (63006-600)
- COX Caulk Gun, 10 oz, Cartridge (63004-LP)
- COX Caulk Gun, 10 oz, Sausage Pack (63006-300)
- COX Caulk Gun, 600 mL, Sausage Pack, Aluminum (63007-600S)
- ASTRO PNEUMATIC Air Caulking Gun (405)
- Cox Caulk Guns & Accessories