Shop All Two-Part Adhesive Applicator Parts
Cox
Cartridge Support Strap
Mfr # 2XS028
Zoro # G5248537
Sold in multiples of 2 for $9.78
$9.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 200 mL Cartridge Glue Gun
- Type Dual Manual
- Product Type Cartridge Support Strap
- Compatible Mfr Part Number M200XMR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cox
- MFR # 2XS028
- Zoro # G5248537
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicator Parts
Details
Item | Cartridge Support Strap |
For Use With | 200 mL Cartridge Glue Gun |
Type | Dual Manual |
Product Type | Cartridge Support Strap |
Compatible Mfr Part Number | M200XMR |
Description
Cartridge Support Strap, For Use With 200 mL Cartridge Glue Gun, Product Type Cartridge Support Strap, Compatible Mfr Part Number M200XMR
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLECTIC PRODUCTS 23 Oz Oak Famowood Solvent Based Original Wood Filler (36021128)
- 3M Contact Cement, 10 Series, Yellow, 1 qt, Can (10)
- OATEY PVC Cement, Clear, Regular Body, 32 oz. (31015)
- TAPECASE Film Tape, Polyimide, Amber, 2 In. x 5 Yd. (15C609)
- COX Aluminum Plunger, 46mm (3P1117)
- COX Aluminum Plunger, 42mm (2P1031)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- Cox Two-Part Adhesive Applicators & Nozzles