Shop All Pneumatic Parts
Cox
Blue Plastic Sachet Plunger
Mfr # 2P1021
Zoro # G2363956
product price: $1.89
/ea
Sold in multiples of 6 for $11.34
$11.34
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 63004-LP
- For Use With Mfr. Model Number 63004-LP
- Compatible with Manufacturer Part Number 63004-LP
- Product Type Split Sachet Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 2P1021
- Zoro # G2363956
- Country of Origin United Kingdom
- Category Pneumatic Parts
Details
Item | Blue Plastic Sachet Plunger |
For Use With | 63004-LP |
For Use With Mfr. Model Number | 63004-LP |
Compatible with Manufacturer Part Number | 63004-LP |
Product Type | Split Sachet Plunger |
Description
Blue Plastic Sachet Plunger, Series Not Applicable, Product Type Split Sachet Plunger, Compatible with Manufacturer Part Number 63004-LP, Compatible with Series Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Motor, PM, TEFC, 1 HP, 1800 rpm, 12VDC (108924.00)
- CHICAGO RAWHIDE Small Bore Seals, #28035 (28035)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (06Z-608)
- DIXON AirChief Coupler, 1/4", Hose, 1/4", BR (DC2042)
- COX White Cone Nozzle Inner Sausage Nozzle (2M2620)
- COX M8 Lock Nut (2F1204)
- FESTO Sub-Base PBL-1/4-D-MINI-R-NPT (PBL-1/4-D-MINI-R-NPT)
- SPEEDAIRE Guide Roller Set (GGS_53455)
- DYNABRADE Tune Up Kit For 1 hp Tools (96532)
- POWERMATE Spring Retainer (P024-0152SP)
- DYNABRADE Lip-Seal Shroud (57089)
- Cox Pneumatic Parts