Shop All Two-Part Adhesive Applicator Parts
Cox
Aluminum Plunger, 60mm
Mfr # 3P1092
Zoro # G5245947
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use 400mL Adhesives
- Mixing Ratio 10:01
- Material Aluminum
- For Use With 400 mL Cartridges
- Type Dual Pneumatic and Battery
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 3P1092
- Zoro # G5245947
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicator Parts
Details
Item | Plunger |
Application | Use 400mL Adhesives |
Mixing Ratio | 10:01 |
Material | Aluminum |
For Use With | 400 mL Cartridges |
Type | Dual Pneumatic and Battery |
Characteristics | 60mm, Aluminum |
Product Type | Plunger |
Features | 60 mm dia |
Compatible Mfr Part Number | 80400, A400LPMR |
Description
Plunger, For Use With 400 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 10:1, Compatible Mfr Part Number 80400, A400LPMR, Features 60 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOOL SEAL Leak Repair & Sealer Roll, 2 in x 10 ft, Roll, Gray, Flexx Sealer (KS0018110-99)
- USA INDUSTRIALS Sikaflex 252 1-Component Moisture-cured Adhesive White 300ml Cartridge (SIKA-90915)
- DAP Patch Concrete Gal (31090)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- COX Aluminum Plunger, 46mm (3P1117)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- COX Aluminum Plunger, 42mm (2P1031)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- WELD MOUNT AT-13 - 10:1 Gun Plunger f/AT-6030 Adhesive - Single (8013)
- Cox Two-Part Adhesive Applicators & Nozzles