Shop All Two-Part Adhesive Applicator Parts
Cox
Aluminum Plunger, 31.5mm
Mfr # 2P1006
Zoro # G5246105
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Use 200mL and 400mL Adhesives
- Mixing Ratio 2:01
- Material Aluminum
- For Use With 200 mL Cartridges, 400 mL Cartridges
- Characteristics 31.5mm, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cox
- MFR # 2P1006
- Zoro # G5246105
- Country of Origin United Kingdom
- Category Two-Part Adhesive Applicator Parts
Details
Item | Plunger |
Application | Use 200mL and 400mL Adhesives |
Mixing Ratio | 2:01 |
Material | Aluminum |
For Use With | 200 mL Cartridges, 400 mL Cartridges |
Characteristics | 31.5mm, Aluminum |
Type | Dual Manual, Pneumatic and Battery |
Product Type | Plunger |
Compatible Mfr Part Number | 80200, 80400, A400LPMR, M400XMR |
Features | 31.5 mm dia |
Description
Plunger, For Use With 200 mL Cartridges, 400 mL Cartridges, Material Aluminum, Product Type Plunger, Mixing Ratio 2:1, Compatible Mfr Part Number 80200, 80400, A400LPMR, M400XMR, Features 31.5 mm dia
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUIKRETE 10OZ Mortar Repair (862009)
- L.H. DOTTIE L.H. Dottie 3/4'' x 22' Rubber Tape, 10PK (822)
- INTERTOOL Spray Foam Gun, Sealant Insulation, Full Teflon Coated (PT08-0606)
- 3M Patch Plus Primer, 88.7 ml, Tube (SHR-3-AIO)
- COX Aluminum Plunger, 42mm (2P1031)
- COX Follower Plate, For Container Size 5 gal, Metal, Dia 2 in, Includes Pull Rod (7F1016)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 10:1, 4:1 (2P2150)
- COX Follower Plate, For Container Size 256 oz, Metal, Dia 2 in, Includes Pull Rod (7F1015)
- COX Plunger, For Use With 50 mL Cartridges, Mixing Ratio 2:1 (2P2045)
- COX Aluminum Plunger, 46mm (3P1117)
- 3M Plunger, Black, 1:1, 2:1 Mixing Ratio (EPX PLNGR)
- Cox Two-Part Adhesive Applicators & Nozzles