Shop All Planters & Window Boxes
Cowpots
CowPots #4 Square Pot - 50 pots
Mfr # #4 Sq (50)
Zoro # G803764182
$36.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cowpots
- MFR # #4 Sq (50)
- Zoro # G803764182
- UPC # 666431032425
- Country of Origin China
- Category Planters & Window Boxes
Description
CowPots are 'the pots you plant' making it even easier for you to start your own garden. Made from composted cow manure CowPots are 100% biodegradable renewable and are an all-natural alternative to start your seeds. Transplanting is easy just place the whole pot in the ground (no need to crush or tear the pot walls) eliminating transplant shock. This product is on a Connecticut family dairy is plastic and peat free. The most sustainable biodegradable pot on the market. #4 SQUAREUses: Preferred for seed starting of early planting annuals and vegetables. For seedlings needing more days in the greenhouse before transplanting such as eggplant peppers and tomatoes. Also great for step up transplants to larger planting containers or direct transplants to ground post frost.Commercially proven in step up to soilless bag cultures.Shelf life: Once planted the #4 square stays intact for up to 3 months in a greenhouse setting.If not planted and kept in a cool dry location shelf life is indefinite (a dry location is critical).Volume : 450 mL/cell - 27 cu inDimensions : 4” x 2 1/2” x 3 3/4”Fits Carrier Tray : Dillen CTS 415 - Fits: 15 pots/tray
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Knob 3/8-16 X .62 (720-05164)
- FILBUR 9.93 x 14.25 in. Pool & Spa Replacement Filter Cartridge, 75 sq ft. (APCC7234)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Silver/Black, Polyethylene (CT-701-9X12)
- AFTERMARKET One New Replacement 11" x 28" Blank Rear Rim Universal Fit 110648 (WHP60-0075)
- COWPOTS CowPots #3 Square Pot - 24 pots (#3 Sq (24))
- COWPOTS CowPots #5 Square Pot - 20 pots (#5 Sq (20))
- COWPOTS CowPots #4 Square Pot - 36 pots (#4 Sq (36))
- COWPOTS CowPots #4 Square Pot - 90 pots (#4 Sq (90))
- COWPOTS CowPots #5 Square Pot - 60 pots (#5 Sq (60))
- COWPOTS CowPots # 12 Square Pot - 2 pots (#12 Sq (2))
- SOUTHERN PATIO Planter, 2224 in W, 2224 in D, Round, Whiskey Barrel Design, Resin, Natural Oak (HDR-055471)
- Cowpots Planters & Window Boxes