Cowpots

CowPots #3 SixCell tray 20 trays = 120 planting cells


product price: $45.19
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

CowPots are 'the pots you plant' making it even easier for you to start your own garden. Made from composted cow manure CowPots are 100% biodegradable renewable and are an all-natural alternative to start your seeds. Transplanting is easy just place the whole pot in the ground (no need to crush or tear the pot walls) eliminating transplant shock. This product is on a Connecticut family dairy is plastic and peat free. The most sustainable biodegradable pot on the market. #3 SIXCELLUses: The #3 Six Cell is a self-supporting style pot our most compact seeding option for confined space. Scored for improved ease of separating cells at time of planting.Great for use as a mixed garden seeding (lettuces peppers eggplants) or ‘salsa’ pack (tomato hot pepper cilantro) in one tray. Veggies with a quick turnaround prior to transplanting like cucumbers squash and pumpkins work very well in this style CowPot. Also well suited for marigolds and other spring flowering annuals.Shelf life: Once planted the #3 Six Cell stays intact for up to 2 months in a greenhouse setting.If not planted and kept in a cool dry location shelf life is indefinite (a dry location is critical).Volume : 235 mL/cell - 14 cu inDimensions : 9 1/4” x 6” x 3” (2 1/8” bottom width/cell)Fits Carrier Tray : Any 1020 Short Tray - Fits up to: 3 six cells/tray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.