Shop All Grow Media & Supplies
Cowpots
#3 SixCell CowPots Volume 235 mL/cell
Mfr # #3 SixCell (50)
Zoro # G002702916
product price: $63.25
/pk 50, $1.27/ea
$63.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 12.7
- Height 19
- Length 16.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cowpots
- MFR # #3 SixCell (50)
- Zoro # G002702916
- UPC # 20893947001070
- Country of Origin United States
- Category Grow Media & Supplies
Dimensions
Width | 12.7 |
Height | 19 |
Length | 16.2 |
Description
The only tray style CowPot is self-supporting. Scored for improved ease of separating cells at time of planting. Great for veggies with a quick turnaround prior to transplanting like cucumbers, squash and pumpkins. Also well suited for cold season crops that can go out to the garden in early spring: kale, spinach, lettuces, etc. as well as flowering annuals. Suggested shelf life is approximately 6 weeks after initial planting. At transplant time, plant the whole pot, no need to crush or tear as the roots will grow through the pot.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Impact Sprinkler Head, 4 In. H (P5-R)
- CORE TARPS 20 ft x 35 ft Heavy Duty 20 Mil Tarp, Black, Polyethylene (CT-706-20x35)
- STRUCTRON Screening Rake, 24", 66" Yellow Handle (11100)
- GENERAC Air Cleaner (0J47870141)
- COWPOTS CowPots CowPots (#6 Rnd (42))
- COWPOTS CowPots CowPots (#4 SqT (132))
- COWPOTS #3 Square CowPots - 400 Pots (#3 Sq (400))
- HYDROFARM Jump Start MTPRTC Digital Temperature Controller for Hydroponic Seeding Heat Mats 120V, 1000W (MTPRTC)
- PLANTATION PRODUCTS Plant Food Orgnc 1Qt (STFOOD32-8)
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- Cowpots Hydroponics