Shop All Diagnostic and Monitoring Instruments and Supplies
Covidien
Wire Cart, Steel, Red
Mfr # 8991FP
Zoro # G3949863
product price: $643.99
/ea
Free Shipping & Returns
$643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Foot Pedal, Foot Pedal Guard, Four Wheels, Locking Casters, Telescopic Handle, Universal Key and Lock, Weighted Base
- Color Red
- For Use With 12 and 18 gal Sharps Hinged Lid Large Volume Containers
- Height 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # 8991FP
- Zoro # G3949863
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 16 in |
Width | 23 in |
Length | 35 in |
Details
Item | Wire Cart |
Material | Steel |
Includes | Foot Pedal, Foot Pedal Guard, Four Wheels, Locking Casters, Telescopic Handle, Universal Key and Lock, Weighted Base |
Color | Red |
For Use With | 12 and 18 gal Sharps Hinged Lid Large Volume Containers |
Industry Type | Healthcare |
Accessory Type | Wire Cart |
Description
Wire Cart, Material Steel, Red, Height 16 in, Width 23 in, Length 35 in, For Use With 12 and 18 gal Sharps Hinged Lid Large Volume Containers, Includes Foot Pedal, Foot Pedal Guard, Four Wheels, Locking Casters, Telescopic Handle, Universal Key and Lock, Weighted Base
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERIDIAN HEALTHCARE Non-Contact Infrared Forehead Thermometer NEW (09-183)
- ZORO SELECT Antiseptic Wipes, Packet, 5 x 8 In., PK20 (21471)
- DUKE CANNON Big Bourbon Buffalo Trace Scent Beard Wash 6 oz (BOURBONBDWASH)
- FIRST AID ONLY FirstAidKit w/House, 184pcs, 9 3/8", WHT (91327)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- COVIDIEN Disposal Container Cabinet, Poly, Beige (SLWC019624)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- CLINTON Cabinet Style, Space Saver Table, Laminate Slate Gray, Country Mist (8834-1SG-3CM)
- ADVOCATE Glucose SOS Green Apple (GL-SOS-GA)
- SIMPSON STRONG-TIE 18 20GA Strap (LSTA18)
- ILC Replacement for Welch Allyn 5082-183 Nibp Connectors (5082-183 NIBP CONNECTORS WELCH ALLYN)
- Covidien Diagnostic Equipment