Shop All Medical Equipment Parts
Covidien
Wall Mount Enclosure, 3 Gal
Mfr # SWM310001H
Zoro # G4248727
product price: $89.89
/ea
Free Shipping & Returns
$89.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Height 16 1/2 in
- Width 14 in
- Length 6 1/2 in
- Industry Type Healthcare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SWM310001H
- Zoro # G4248727
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Height | 16 1/2 in |
Width | 14 in |
Length | 6 1/2 in |
Details
Item | Wall Mount Enclosure |
Material | Plastic |
Industry Type | Healthcare |
Accessory Type | Wall Mount Enclosure |
Description
Wall Mount Enclosure, Material Plastic, Height 16 1/2 in, Width 14 in, Length 6 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Athletic Tape, White, 1-1/2 In. W (430125)
- LEARNLAB Allen Bradley VFD Training System, 26" H (722301511688)
- PHYSICIANSCARE Ibuprofen, Tablet, 6 x 2,200mg (20-512)
- OKEEFFES Working Hands No Scent Hand Repair Cream 6.8 oz (K0680001)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- COVIDIEN Wall Mount Bracket, Steel, White (3GWB10024C)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWMB100975)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- QUANTUM STORAGE SYSTEMS 9" Single Rod, Gray (WS-SR9C)
- Covidien Medical Equipment Parts