Shop All Medical Equipment Parts
Covidien
Wall Mount Bracket, Steel, White
Mfr # 3GWB10024C
Zoro # G4242971
original price:
$56.07
14% off
new price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Kendall/Covidien Brand 3 gal Sharps Containers
- Material Steel
- Length 6 in
- Width 12 1/2 in
- Height 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # 3GWB10024C
- Zoro # G4242971
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Length | 6 in |
Width | 12 1/2 in |
Height | 11 1/4 in |
Details
Item | Wall Mount Bracket |
For Use With | Kendall/Covidien Brand 3 gal Sharps Containers |
Material | Steel |
Color | White Coated |
Industry Type | Healthcare |
Description
Wall Mount Bracket, Material Steel, White Coated, Height 11 1/4 in, Width 12 1/2 in, Length 6 in, For Use With Kendall/Covidien Brand 3 gal Sharps Containers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OASIS Gauze Bandage Roll, 1in x 10 Yards, 12 Per Bag (1350-1)
- ALCO Fork Stem Bearing (256)
- ZORO SELECT First Aid Kit, Plastic, 50 Person (54773)
- MEDSOURCE IV Start Kit, Clear/White, 7-1/2inL, PK100 (MS-80047)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWBR100912)
- COVIDIEN Wall Mount Bracket, Plastic, Beige (KDWC019553)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- CREST HEALTHCARE DuraCall Call Cord, Jeron Provider 790 8-pin DIN, white, single, 10 ft (9953W-10)
- Covidien Medical Equipment Parts