Shop All Medical Equipment Parts
Covidien
Wall Mount Bracket, Steel, Silver
Mfr # SWMB100975
Zoro # G4249113
$28.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2 gal Sharps Containers
- Material Steel
- Length 6 1/2 in
- Width 10 in
- Height 7 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SWMB100975
- Zoro # G4249113
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Length | 6 1/2 in |
Width | 10 in |
Height | 7 1/2 in |
Details
Item | Wall Mount Bracket |
For Use With | 2 gal Sharps Containers |
Material | Steel |
Color | Silver |
Industry Type | Healthcare |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, Material Steel, Silver, Height 7 1/2 in, Width 10 in, Length 6 1/2 in, For Use With 2 gal Sharps Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Triple Rotary Head Electric Shaver, Rechargeable and Waterproof, Safe for Wet and Dry Use, Cordless (272837DCS)
- ZORO SELECT Ammonia Inhalants, Pouch, 0.350 oz., PK12 (9999-1210)
- CREST HEALTHCARE Anti-Ligature Tether w/Two Adapters (115840)
- FIFTHPULSE Sterile Abdominal Wound Dressing Pads, Individually Wrapped Soft-Nonwoven, 5 in. x 9 in., 20PK (FP-ABD-20PK)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWBR100912)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB100963)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- ILC Replacement for Infinium Omni II Direct-connect Spo2 Sensors Adult Clip (OMNI II DIRECT-CONNECT SPO2 SENSORS ADULT CLIP IN)
- Covidien Medical Equipment Parts