Shop All Medical Equipment Parts
Covidien
Wall Mount Bracket, Steel, Silver
Mfr # SWBR100912
Zoro # G4240862
$25.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1 qt Sharps Disposal Containers
- Material Steel
- Length 4 1/4 in
- Width 3 5/8 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SWBR100912
- Zoro # G4240862
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Length | 4 1/4 in |
Width | 3 5/8 in |
Height | 5 1/2 in |
Details
Item | Wall Mount Bracket |
For Use With | 1 qt Sharps Disposal Containers |
Material | Steel |
Color | Silver |
Industry Type | Healthcare |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, Material Steel, Silver, Height 5 1/2 in, Width 3 5/8 in, Length 4 1/4 in, For Use With 1 qt Sharps Disposal Containers
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tweezers, Silver, 3-1/4'"L, Stainless Steel (17-010)
- AVEENO Daily Moisturizing Lotion, 12 oz Pump Bottle (3600)
- BATTERY CLERK AJC® MK M12260 SLD M (12V 26AH) 12V 26Ah Wheelchair Battery (AJC-D26S-B-0-144883)
- MRS. MEYERS CLEAN DAY 10 fl. oz. Foam Hand Soap Pump Bottle, PK 6 (662032)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- COVIDIEN Wall Mount Bracket, Plastic, Beige (KDWC019553)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Enclosure, 3 Gal (SWM310001H)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWMB100975)
- CREST HEALTHCARE CleanGrip Bulk Anti-Ligature Tether, blue, 500 ft (116157)
- Covidien Medical Equipment Parts