Shop All Medical Equipment Parts
Covidien
Wall Mount Bracket, Steel, Silver
Mfr # SLWB100963
Zoro # G4078715
product price: $51.95
/ea
$51.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Locks for Extra Security
- Color Silver
- For Use With 2 gal Sharps Containers
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SLWB100963
- Zoro # G4078715
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Height | 8 1/4 in |
Width | 11 1/2 in |
Length | 7 1/2 in |
Details
Item | Wall Mount Bracket |
Material | Steel |
Includes | Locks for Extra Security |
Color | Silver |
For Use With | 2 gal Sharps Containers |
Industry Type | Healthcare |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, Material Steel, Silver, Height 8 1/4 in, Width 11 1/2 in, Length 7 1/2 in, For Use With 2 gal Sharps Containers, Includes Locks for Extra Security
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Scensibles Personal Disposal Bags, 3.38 in. x 9.75 in., Pink, PK1200, 1200PK (SBX50)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- CREST HEALTHCARE Bedside Station, For Cornell (B-111C)
- OGX Ogx Coconut Moroccan Oil Body Wash 19.5 oz. Bottle, PK4 (4095413)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWMB100975)
- COVIDIEN Wall Mount Bracket, Plastic, Beige (KDWC019553)
- COVIDIEN Wall Mount Enclosure, 3 Gal (SWM310001H)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWBR100912)
- FIRST AID ONLY Wall Mount Bracket, Plastic, White (M950)
- Covidien Medical Equipment Parts