Shop All Medical Equipment Parts
Covidien
Wall Mount Bracket, Plastic, Beige
Mfr # KDWC019553
Zoro # G4251003
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Locks for Extra Security
- Color Beige
- For Use With 5 qt Sharps Containers
- Height 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # KDWC019553
- Zoro # G4251003
- Country of Origin United States
- Category Medical Equipment Parts
Dimensions
Height | 14 1/2 in |
Width | 14 in |
Length | 6 1/2 in |
Details
Item | Wall Mount Bracket |
Material | Plastic |
Includes | Locks for Extra Security |
Color | Beige |
For Use With | 5 qt Sharps Containers |
Industry Type | Healthcare |
Accessory Type | Wall Mount Bracket |
Description
Wall Mount Bracket, Material Plastic, Beige, Height 14 1/2 in, Width 14 in, Length 6 1/2 in, For Use With 5 qt Sharps Containers, Includes Locks for Extra Security
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLOO HEALTHCARE Waterloo IV Pole (IV-2)
- PROHEAL Foam Hospital Bed Mattress With Raised Rails (PH-81014)
- AMERICAN RED CROSS Bulk First Aid Kit, PVC, 25 Person (711442)
- A2Z SCILAB 10 Pcs Dental Picks Oral Cleaning Kit Stainless Steel Tools in a Case (A2Z-ZR-KIT-120)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10018X)
- COVIDIEN Covidien SharpStar Wall Mount In-Room Sharps Cabinet with 5-Quart Sharps Container, Beige (CVDSWMU100609)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SWBR100912)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB100963)
- COVIDIEN Wall Mount Bracket, Steel, Silver (SLWB10028C)
- COVIDIEN Wall Mount Enclosure, 5 Qt (SWMU100609)
- ILC Replacement for Invivo Escort 100 Opt11a Short Spo2 Sensors Veterinary Rectal Sensor (ESCORT 100 OPT11A SHORT SPO2 SENSORS VETERINARY R)
- Covidien Medical Equipment Parts