Shop All Diagnostic and Monitoring Instruments and Supplies
Covidien
Wall Cabinet, Plastic, Beige
Mfr # SSGB10056H
Zoro # G4251956
product price: $83.49
/ea
Free Shipping & Returns
$83.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Includes Glove Box Holder
- Color Beige
- For Use With Sharps Disposal
- Height 17 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SSGB10056H
- Zoro # G4251956
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 17 1/2 in |
Width | 14 1/2 in |
Length | 6 1/2 in |
Details
Item | Wall Cabinet |
Material | Plastic |
Includes | Glove Box Holder |
Color | Beige |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Wall Cabinet, Material Plastic, Beige, Height 17 1/2 in, Width 14 1/2 in, Length 6 1/2 in, For Use With Sharps Disposal, Includes Glove Box Holder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEALMED Alcohol Prep Pad, Large, 100/Bx, 10/Cs, 1000PK (781011)
- FIRST VOICE Tooth Preservation Kit, Cardboard, 1 Person (V12080)
- INVACARE 4-Button Semi-Electric Hand Control Pendant (1115288)
- FIRST AID ONLY CPR Faceshield, Disposable (21-700)
- COVIDIEN Disposal Container Cabinet, Poly, Beige (SLWC019624)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- ZORO SELECT Basin 1 7/8 Qt 3X7 3/8 304SS (87420)
- BATTERY SYSTEMS 12V L And G Tractor Battery (U1SM)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P46)
- ROMAN DECORATING Wllppr X-Strngth Adhv 1G (10001)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- Covidien Diagnostic and Monitoring Instruments and Supplies