Shop All Lab Needles & Syringes
Covidien
Syringe, 3mL, 23G x 1", 100/, PK1000
Mfr # 8881513330
Zoro # G3860830
product price: $298.99
/pk 1000, $0.30/ea
Free Shipping & Returns
$298.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # 8881513330
- Zoro # G3860830
- Country of Origin China
- Category Lab Needles & Syringes
Details
Item | Syringe,3 Ml,23G X 1",100/,PK1000 |
Description
Syringe,3 Ml,23G X 1 In.,100/,PK1000, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPECTRUM Silver Nitrate, Crystal, Reagent, ACS, 500g (S1085-500GM10)
- DETECTAMET Metal Detectable Scraper, 2.95" L, YL, PK5 (523-S104-T205-P05)
- GLOBE SCIENTIFIC Flange Cap, Clear, Polyethylene, PK1000 (118240C)
- SYNTHWARE FLASK, 1L FILTERING, 40/35 (F100004)
- COVIDIEN Piston Syringe, 140 mL, Catheter T, PK 20 (8881114055)
- COVIDIEN Sterile Catheter Syringe, PK40 (S35C019888)
- HENKE-JECT Disp Syringe, Luer Slip, 2.5 mL, PK100 (5020.000V0)
- MEDEGEN MEDICAL PRODUCTS Irrigation Bulb Syringe, 60mL, PK50 (4090)
- HAMILTON Syringe, 5mL, 22 ga, Cemented, Point Style 2 (81517)
- FORTUNA Reusable Glass Syringe, Glass Luer, 5 mL (7.102-33)
- GLOBE SCIENTIFIC Syringe, 12 mL, Straight/Curved Trans, PK50 (159014)
- Covidien Lab Needles & Syringes