Shop All Gauze & Dressings
Covidien
Stretch Bandage, Sterile, Cotton Weave
Mfr # KKSR019715
Zoro # G3988652
original price:
$5.69
5% off
new price: $5.39
/ea
$5.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 1/2 in
- Package Type Bulk
- Color White
- Sterile/Non-Sterile Sterile
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # KKSR019715
- Zoro # G3988652
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Width | 4 1/2 in |
Length | 4 1/10 yd |
Dressing Length | 4 1/8 yd |
Dressing Width | 4 1/2 in |
Details
Package Type | Bulk |
Color | White |
Sterile/Non-Sterile | Sterile |
Waterproof | No |
Material | Cotton Blend |
Industry Type | Healthcare |
Item | Stretch Bandage |
Latex Content | Latex Free |
Product Type | Stretch Bandage |
Unitized | Bulk |
Dressing Material | Cotton |
Sterility | Sterile |
Fastener Included | Fastener Not Included |
Water Resistance | Not Water Resistant |
Includes Fastener | No Fastener |
Dressing Color | White |
Description
Stretch Bandage, Dressing Length 4 1/8 yd, Dressing Width 4 1/2 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Bulk, Fastener Included Fastener Not Included, Number of Units Included Not Applicable, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Includes Fastener No Fastener, Package Type Bulk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Patch Bandage, Heavy Woven, PK50 (G159)
- ALLIANCE RUBBER Non-Latex Tourniquet Band, 1 x 18, 25 Bands/Roll, PK4, 4PK (07830-S)
- SAFEGUARD Antibacterial Bar Soap, 4 oz., PK48 (08833)
- MEDEGEN MEDICAL PRODUCTS Zip Lock Bag, 8x8", 4mL, Clear, PK1000 (Z4.0808)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019146)
- COVIDIEN Non-Stick Pad w/Adhesive, 4x3In, PK100 (KTFP019643)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- BURNAID Burn Dressing, Sterile, White, PK10 (30612)
- Covidien Gauze & Dressings