Shop All Gauze & Dressings
Covidien
Stretch Bandage, Cotton/Polyester, PK12
Mfr # K3CB019232
Zoro # G4155742
original price:
$25.69
9% off
$23.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Type Healthcare
- Waterproof No
- Sterile/Non-Sterile Sterile
- Length 4 1/10 yd
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # K3CB019232
- Zoro # G4155742
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 3 in |
Dressing Length | 4 1/8 yd |
Dressing Width | 3 in |
Details
Industry Type | Healthcare |
Waterproof | No |
Sterile/Non-Sterile | Sterile |
Item | Stretch Bandage |
Color | White |
Material | Cotton, Polyester |
Package Type | Unitized |
Latex Content | Latex Free |
Product Type | Stretch Bandage |
Unitized | Unitized |
Dressing Color | White |
Water Resistance | Not Water Resistant |
Includes Fastener | No Fastener |
Number of Units Included | 12 |
Sterility | Sterile |
Dressing Material | Cotton, Fabric |
Fastener Included | Fastener Not Included |
Description
Stretch Bandage, Dressing Length 4 1/8 yd, Dressing Width 3 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Fabric, Includes Fastener No Fastener, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTEX INTEGRA Vantage White Canine Nail Scissors, 4.5in (V1718)
- EMI Trauma Bag, Nylon, Orange, 17"x10"x7" (620)
- SC JOHNSON PROFESSIONAL Sunscreen, 3.4 oz. Size, SPF 30, Tube, PK12 (SUN100ML)
- BRAZOS Compass, Liquid Filled, Large (512-3000-1040)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- COVIDIEN Non-Stick Pad w/Adhesive, 3x2In, PK100 (KTAD019017)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- COVIDIEN Non-Woven Sponge, Non-Sterile, PK200 (KTPS019024)
- COVIDIEN Stretch Bandage, Cotton/Polyester, PK12 (K2CB019231)
- MEDLINE INDUSTRIES, INC Medline MIIPRM21408C Caring Woven Gauze Sponges, 4 x 4, NonSterile, 8-ply, 200 Sponges/Pack (PRM21408C)
- Covidien Gauze & Dressings