Shop All Gauze & Dressings
Covidien
Stretch Bandage, Cotton/Polyester, PK12
Mfr # K1CB019230
Zoro # G3886757
product price: $12.15
/pk 12, $1.01/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 4 1/10 yd
- Sterile/Non-Sterile Sterile
- Package Type Unitized
- Industry Type Healthcare
- Waterproof No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # K1CB019230
- Zoro # G3886757
- Country of Origin United States
- Category Gauze & Dressings
Dimensions
Length | 4 1/10 yd |
Width | 1 in |
Dressing Length | 4 1/8 yd |
Dressing Width | 1 in |
Details
Sterile/Non-Sterile | Sterile |
Package Type | Unitized |
Industry Type | Healthcare |
Item | Stretch Bandage |
Waterproof | No |
Color | White |
Material | Cotton, Polyester |
Latex Content | Latex Free |
Product Type | Stretch Bandage |
Water Resistance | Not Water Resistant |
Fastener Included | Fastener Not Included |
Unitized | Unitized |
Number of Units Included | 12 |
Dressing Color | White |
Includes Fastener | No Fastener |
Sterility | Sterile |
Dressing Material | Cotton, Fabric |
Description
Stretch Bandage, Dressing Length 4 1/8 yd, Dressing Width 1 in, Water Resistance Not Water Resistant, Sterility Sterile, Unitized Unitized, Fastener Included Fastener Not Included, Number of Units Included 12, Package Height Not Applicable, Package Width Not Applicable, Package Length Not Applicable, Compatible Grainger Part Number Not Applicable, Latex Content Latex Free, Dressing Color White, Dressing Material Cotton, Fabric, Includes Fastener No Fastener, Package Type Unitized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNBEAM Hair Dryer Storage 12x 12" Bag, Black" (1600000000)
- FERNO Lifting Bridle (418-1)
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- CAMPBELL CHAIN & FITTINGS Chain Handy#120 Zn 175' (0723169)
- COVIDIEN Multi-Trauma Dressing, Sterile, Non-Woven (SMTD019967)
- COVIDIEN Triangular Bandage, Non-Sterile, Non-Woven (KTRB019286)
- COVIDIEN Sponge, Non-Sterile, White, Gauze, PK200 (KCGS019252)
- COVIDIEN Nonstick Pad, PK100 (KTNA019961)
- COVIDIEN Non-Woven Sponge, Non-Sterile, PK200 (KTPS019024)
- COVIDIEN Stretch Bandage, Sterile, Cotton Weave (KKSR019715)
- AEROPAD Gauze Pads, 3"X3"X10 (APG7510SUS)
- Covidien Gauze & Dressings