Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, Red, Round, 5 Qt, PK5
Mfr # SR5Q100950
Zoro # G4236635
product price: $47.99
/pk 5, $9.60/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Locks for Final Disposal
- Material Plastic
- Capacity 1.25 gal
- Color Red
- Lid Type Rotor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Covidien
- MFR # SR5Q100950
- Zoro # G4236635
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 6 3/4 in |
Length | 8 3/4 in |
Details
Item | Sharps Container |
Includes | Locks for Final Disposal |
Material | Plastic |
Capacity | 1.25 gal |
Color | Red |
Lid Type | Rotor |
For Use With | Sharps Disposal |
Industry Type | Healthcare |
Description
Sharps Container, 1.25 gal Capacity, Red, Lid Type Rotor, Material Plastic, Height 6 3/4 in, Length 8 3/4 in, Includes Locks for Final Disposal, For Use With Sharps Disposal, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FERNO Rescue Stretcher, 550 lb., 80 In., Blue (TRS)
- BOBRICK SureFlo Premium Gold Soap-Tank Cartridge, 3.17 gal (BOB 81312)
- BRADLEY Combi-Unit, Recessed, Dual (5942-000000)
- ZOGICS Organics Conditioner, Honey Coconut, 4PK (OCHC128-4)
- COVIDIEN Sharps Container, 2.2 Qt., Auto Drop, PK5 (S22Q100522)
- COVIDIEN Sharps Container, 1-1/4 Gal., Red, PK5 (K5SS1007SA)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (SRHL100990)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- COVIDIEN Sharps Container, 2 Gal., Sharpstar, PK2 (S2GS100534)
- COVIDIEN Sharps Container, 12 Gal., Hinged, PK2 (KKPS100860)
- MEDEGEN MEDICAL PRODUCTS Sharps Container, 1.7 qt., Bottle, Red, PK20 (178)
- Covidien Needle, Syringe & Sharps Collectors