Shop All Needle, Syringe & Sharps Collectors
Covidien
Sharps Container, 8 Gal., Hinged Lid, PK2
Mfr # SSHL100980
Zoro # G4235594
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 8 gal
- Includes Locks for Final Disposal
- Material Plastic
- Lid Type Hinged
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Covidien
- MFR # SSHL100980
- Zoro # G4235594
- Country of Origin United States
- Category Needle, Syringe & Sharps Collectors
Dimensions
Height | 17 3/4 in |
Width | 15 1/2 in |
Length | 11 in |
Details
Capacity | 8 gal |
Includes | Locks for Final Disposal |
Material | Plastic |
Lid Type | Hinged |
Color | Red |
For Use With | Sharps Disposal |
Standards | Osha |
Item | Sharps Container |
Industry Type | Healthcare |
Description
Sharps Container, 8 gal Capacity, Red, Lid Type Hinged, Material Plastic, Height 17 3/4 in, Length 11 in, Width 15 1/2 in, Includes Locks for Final Disposal, Standards OSHA, For Use With Sharps Disposal, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Mortara Instruments, Carecenter Md Ekg Leadwires (CARECENTER MD EKG LEADWIRES)
- FIRST AID ONLY Splint, Finger, Orange/Blue, Foam, PK10 (3530)
- HONEYWELL Gauze Compress, Sterile, White, Unitized (020510)
- ACME UNITED First Aid Only FAE-6011 SmartCompliance Refill Eyewash Bottle, 1 Oz, 1/Box (FAE-6011)
- COVIDIEN Sharps Container, 3 Gal., Auto Drop, PK3 (KDGG019886)
- COVIDIEN Sharps Container, 3 Gal., Sharpstar, PK5 (S3GR100537)
- COVIDIEN Chemo/Sharps Container, 12 Gal., Sliding (SCSL019934)
- COVIDIEN Biohazard Sharps Container w/ Rotor Lid, 2 Gal., Red (CVDSRRO100970)
- COVIDIEN Sharps Container, 2 Gal., Chimney Top, PK5 (0SCM019285)
- COVIDIEN Sharps Container, 2 Gal., Hinged Lid, PK5 (KKPS100820)
- STERICYCLE Sharps Mailback System, 1/4 Gal., Red (1Q1V4)
- Covidien Needle, Syringe & Sharps Collectors